
4WD Vacuum Chk Valve
Mfr # 926-391
Zoro # G312655124
product price: $32.49
/eaKey Features
Length
17 in
Body Material
EPDM
Connector Shape
Round
Outlet Size
0.39 in
Includes
Vacuum Fitting Sizes Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-391
Zoro #
G312655124
UPC #
37495934152
Country of Origin
Unknown
Dimensions
Length
17 in
Outlet Size
0.39 in
Details
Body Material
EPDM
Connector Shape
Round
Includes
Vacuum Fitting Sizes Included
Description
Direct replacement - this 4WD vacuum check valve is engineered to match the fit and function of the original valve;Ideal solution - manufactured to precise specifications to help restore and ensure proper vacuum levels to the 4WD system when the original valve has failed;Durable construction - made of quality materials for reliable performance and service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.