Shop DORMAN
See all product information
Create Account
603-845 Power Steering Reservoir
- Mfr # 603-845
- Zoro # G204308879
product price:Â
$
80.75
/ea
Key Features
Includes
Cap; Mounting Bracket
Finish
Matte
Material
Plastic
Color
White
Reservoir Type
Attached
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603-845
- Zoro #
- G204308879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Power Steering Fluid Reservoir
- Includes
- Cap; Mounting Bracket
- Finish
- Matte
- Material
- Plastic
- Color
- White
- Reservoir Type
- Attached
- Vehicle Fit
- Ford Focus 2011-06, Ford Transit Connect 2011-10
Description
Dorman - OE Solutions power steering reservoir's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering reservoir's for virtually every automobile on the road today. Dorman - OE Solutions power steering reservoir's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.