60307 Battery Terminal Bolt
- Mfr # D18-60307
- Zoro # G304167116
product price:Â
$
33.25
/ea
Key Features
Diameter
1 in
Length
1.25 in
Mounting Type
Side Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-60307
- Zoro #
- G304167116
- UPC #
- 37495603072
- Country of Origin
- China
- Item
- Terminal Bolt
- Mounting Type
- Side Mount
Dimensions
- Diameter
- 1 in
- Length
- 1.25 in
Description
Comprehensive line of battery terminal Bolts for a wide range of applications. All our battery terminal Bolts are constructed of high-quality materials for long-lasting durability.
Features- Direct replacement Battery Terminal Bolts available (where applicable) to ensure a proper fit
- Conveniently packaged in a variety of piece counts to assist with both small and large projects
- Also suitable for a broad range of household, industrial and commercial uses
- Bolt Length - 1-1/8 in.
- Material - Steel
- Screw/Bolt Thread Size - 3/8 in.
- Terminal Bolt Use Location - Side Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.