Shop DORMAN

6103781 M12-1.25 Serrated Wheel Stud

  • Mfr # D18-6103781

  • Zoro # G704017882


product price:  $23.29
/ea

Key Features

Thread Size
M12-1.25
Head Style
Serrated Shoulder
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D18-6103781
Zoro #
G704017882
UPC #
19495103899
Country of Origin
China

Dimensions

Thread Size
M12-1.25

Details

Item
Wheel Bolt
Head Style
Serrated Shoulder
System of Measurement
Metric

Description

Dorman's Wheel Studs are produced to strict engineering quality standards. Our engineers design these parts with tight tolerance on specific part characteristics to ensure proper fit and function, this design provides assurance your wheels will be tight every time they are removed and installed.

  • Direct replacement for a proper fit every time
  • Corrosion resistant
  • Double-ended studs as well as serrated bolts, and wheel bolts available
  • Over-length and under-length studs available for convenience and ease of installation
  • Thread Handling - Right Hand Thread
  • Under Head Length - 1.654 in.
  • Style - Serrated Stud without Clip Head
  • Thread Size - M12-1.25
  • Knurl Diameter - 0.565 in.
  • Shoulder Length - 0.531 in.
  • Stud Material - Steel
  • Fits - - Infiniti 2014-1990, Nissan 2014-1990

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.