Shop DORMAN
See all product information
Create Account
6110621 Wheel Nut M12-1.50 Standard - 4 Pack
- Mfr # D18-6110621
- Zoro # G104166968
product price:Â
$
22.29
/ea
Key Features
Thread Size
M12-1.50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-6110621
- Zoro #
- G104166968
- UPC #
- -
- Country of Origin
- China
- Item
- Wheel Lug Nut
Dimensions
- Thread Size
- M12-1.50 mm
Description
Dorman's wheel nuts are designed and constructed to strict engineering quality standards. Wheel nuts are manufactured with high corrosion resistance to combat rust in any environment. The original to blend in with the overall aesthetic design of your car. Chrome upgrade nuts enhance the look of your wheels.
Features- Easy to install
- Wheel Nut Type - Direct Replacement
- Wheel Nut Style - Standard
- Thread Size - M12-1.5
- Hex Size - 19 mm.
- Seat Style - Conical Seat - 60 Deg
- Color/Finish - Zinc
- Overall Length - 0.551 in.
- Material - Steel
- Thread Handling - Right Hand Thread
- Year - 1968-2014
- Pack - 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.