Shop All Turn Signal Lights, and Side Marker Lights
Dorman
645-628 Wire Pigtail Socket Harness
Mfr # 645-628
Zoro # G304307116
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Weather Resistant
- Material Plastic
- Vehicle Fit Chevrolet 2008-95, GMC 2008-92
- Terminal Type Blade
- Wiring Harness Length 12 in
Product Information
- Brand Dorman
- MFR # 645-628
- Zoro # G304307116
- UPC # 1949529117
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Wiring Harness Length | 12 in |
Details
Description
With insulation that's as secure as it is durable, Dorman's Pigtail Headlight Connector resists the corrosion, overheating, and melting that commonly cause this part to deteriorate. Plugs easily into headlight bulb to restore electricity and keep it flowing. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Direct-Weld Sq. Jack, 5000 lb., 15" Travel (28359)
- GATES Auto V-Belt, Industry Number K080645HD (K080645HD)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- GROTE Marker Lamp, Die Cast, Square Corner, Ylw (46783)
- NTK Turn Signal Light Socket 2002-2007 Toyota Corolla 1.8L, 1P2420 (1P2420)
- BAJA DESIGNS S2 PRO, PAIR FLOOD/WORK LED (487806)
- RIGID INDUSTRIES D-XL PRO DRIVING /2 (322613)
- SPEC-D TUNING 10-13 Mazda 3 Projector Headlight (2LHP-MZ310G-TM)
- TECNIQ Red Low Profile Stt Clear Lens (TQ T10-RC00-1)
- ILLUMAGEAR HALO SL, with Red Brake Light (S100012-101)
- Dorman Turn Signal Lights, and Side Marker Lights