Shop DORMAN
See all product information
Create Account
85415 12 10 Gauge Ring Terminal; 0.25 In.; Yellow
- Mfr # D18-85415
- Zoro # G304006538
product price:Â
$
30.69
/ea
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Termination Style
Crimp
Minimum Wire Size
12 AWG
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-85415
- Zoro #
- G304006538
- UPC #
- -
- Country of Origin
- China
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Yellow
- Termination Style
- Crimp
- Contact Material
- Copper
- Insulation Coverage
- Partial Coverage
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- 1/4 in
Description
Features
- All our Technician Terminals are constructed of high-quality materials for long-lasting durability
- Also suitable for a broad range of industrial and commercial uses
- Connector Gauge - 12-10
- Connector Length - 1.26
- Connector Material - Copper
- Connector Type - Ring
- Size - 0.25 in.
- Color - Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.