Zoro Homepage

924-169 Door Check Front Left Or Right

  • Mfr # 924-169

  • Zoro # G204298958


product price: $40.55
/ea

Key Features

Width
32 mm
Length
164 mm
Color
Black
Material
Carbon Steel
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-169
Zoro #
G204298958
UPC #
1949544721
Country of Origin
Taiwan, Province of China

Dimensions

Width
32 mm
Length
164 mm
Mounting Hole Dia.
8 mm

Details

Color
Black
Material
Carbon Steel
Universal Fit
No
Vehicle Fit
Ford F-150 2008-04, Ford Lobo 2008-04, Lincoln Mark LT 2008-06
Number of Mounting Holes
2
Positions
Front Left/Right
Item
Door Check

Description

Dorman's quality-engineered Door Checks keep the car door in an open position while preventing the door from opening too wide. All our Door Checks are constructed of high-quality materials for long-lasting use. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.