Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIR CHECK VALVE

  • Mfr # 911-152

  • Zoro # G014703123


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Aluminum
Max. Pressure (PSI)
15
Max. Temp.
-40C To 125C
Connection Type
Reed Valve
Outlet (In.)
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-152
Zoro #
G014703123
UPC #
-
Country of Origin
Unknown

Details

Material of Construction
Cast Aluminum
Max. Pressure (PSI)
15
Max. Temp.
-40C To 125C
Item
AIR Check Valve
Connection Type
Reed Valve
Outlet (In.)
0.688 in
Inlet (In.)
0.875 in

Description

Direct replacement - this secondary air injection check valve is designed to match the fit and function of the original valve on specified vehicles;Restores functionality - this valve is made to fit and fully restore part functionality after the original valve fails;Durable construction - this part is made from quality materials to ensure reliable performance and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.