
Automatic Transmission Oil Cooler Hose Assembly, 624-992 (Discontinued)
- Mfr # 624-992
- Zoro # G7650822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
624-992
Zoro #
G7650822
UPC #
19495455967
Country of Origin
China
Dimensions
Length
48 in
Details
Vehicle Fit
Jeep Commander 2010-06, Jeep Grand Cherokee 2010-05
Item
Transmission Oil Cooler Line
Color
Natural
Material
Metal; Rubber
End Type
Quick Disconnect x Quick Disconnect
Max. Working Pressure
100 psi
Type
Pressure/Return
Flexible
No
Operating Temperature
-40 to 329°F
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.