Zoro Homepage

Backing Plate

  • Mfr # 947-036

  • Zoro # G712442393


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Brake Type
Disc - Rear Left
Circular
Yes
Length
354.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947-036
Zoro #
G712442393
UPC #
194883154568
Country of Origin
Unknown

Dimensions

Length
354.5 mm
Width
1 mm
Inside Diameter
102.3 mm
Outside Diameter
354.5 mm
Diameter
354.5 mm
Thickness
1 mm

Details

Material
Steel
Color
Black
Brake Type
Disc - Rear Left
Circular
Yes
Rust Resistant
Yes
Mounting Hole Quantity
6
Item
Brake Backing Plates

Description

Effective replacement - designed to match the fit and function of the stock brake backing plate on specific vehicle applications;Longer service life - corrosion-resistant steel construction protects brakes from elements and debris;Ideal fix - directly replaces highly deterioration-prone original part;Precision-engineered - has undergone dimensional verification and salt spray testing to ensure quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.