
Batt Terminal T-Bolt
Mfr # 64740
Zoro # G912514098
product price: $9.99
/eaKey Features
Thread Diameter
M5 X 0.80
Length
0.59 in
Corrosion Resistant
Yes
Thread Type
Medium
Terminal Bolt Use Location
Top Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64740
Zoro #
G912514098
UPC #
885484432307
Country of Origin
Unknown
Dimensions
Thread Diameter
M5 X 0.80
Length
0.59 in
Details
Item
Batt Terminal T-Bolt
Corrosion Resistant
Yes
Thread Type
Medium
Terminal Bolt Use Location
Top Mount
Connection Material
Stainless Steel
Description
Direct replacement - this battery terminal bolt matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bolt is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.