
BEARINGS OEM OE Replacement
Mfr # 951-840
Zoro # G107038712
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Wheel Pilot Diameter
70.1 mm
Brake Pilot Diameter
70.6 mm
Spline Quantity
33
Flange Diameter
150 mm
Flange Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951-840
Zoro #
G107038712
UPC #
194883010604
Country of Origin
China
Dimensions
Wheel Pilot Diameter
70.1 mm
Brake Pilot Diameter
70.6 mm
Flange Diameter
150 mm
Bolt Circle Diameter
115 mm
Flange Bolt Hole Diameter
10 mm
Wheel Stud Size
M12 X 1.5
Hub Pilot Diameter
79 mm
Details
Spline Quantity
33
Flange Included
Yes
Flange Offset
65 mm
Wheel Studs Included
Yes
Flange Bolt Hole Quantity
4
Wheel Stud Quantity
5
Includes
Wheel Bearing and Hub Assembly
Flange Shape
Rectangular
Material
Steel
Item
Wheel Bearing and Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.