Zoro Homepage

Body Bolt M42141 Thread Size 0787 Length Steel Pack Of 5

  • Mfr # 964-005D

  • Zoro # G007040327


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Fastener Hole Size (in)
M4.2
Callout Size
M4.2 x 1.41 x 20
Grade
Standard Replacement
Thread Length
18 mm
Length
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964-005D
Zoro #
G007040327
UPC #
885484905917
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Hole Size (in)
M4.2
Callout Size
M4.2 x 1.41 x 20
Thread Length
18 mm
Length
0.787 in
Thread Diameter
4.2 mm
Head Tool Size
7 mm

Details

Grade
Standard Replacement
Fastener Type
Body Bolt
Thread Pitch
1.41 mm
Type
Hex
Head Drive Type
Hex
Item
5 Body Bolts
Material
Steel
Washer Attached
Yes
Bolt Grade
Standard Replacement
Color
Black
Finish
Black
Thread Type
Coarse
SAE or Metric
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.