
BRAKE HOSE WASHERS
Mfr # 66223
Zoro # G012439895
product price: $8.35
/eaKey Features
Connector Type
Washer
Inside Diameter (in)
0.402 in
Thickness (in)
0.047 in
Outer Diameter (in)
0.666 in
Housing Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66223
Zoro #
G012439895
UPC #
37495662239
Country of Origin
United States
Dimensions
Inside Diameter (in)
0.402 in
Thickness (in)
0.047 in
Outer Diameter (in)
0.666 in
Details
Item
Brake Hose Washers
Connector Type
Washer
Housing Color
Natural
Material
Copper
Description
Direct replacement - this brake hydraulic hose caliper bolt washer matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this washer is a reliable replacement for an original part that is missing or has failed due to wear;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.