This item is Discontinued.

Dorman Brake Hydraulic Hose, H620774 H620774

Brake Hydraulic Hose, H620774 (Discontinued)

  • Mfr # H620774
  • Zoro # G400543913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620774
Zoro #
G400543913
UPC #
8270263874
Country of Origin
Unknown

Dimensions

Length
17-1/2 in
Thread Size
10 mm; M12-1.0

Details

Item
Brake Hose
Material
EPDM Rubber
Color
Black
Standards
DOT Approved
Features
Flexible
Includes
Gasket; Jacket
Vehicle Fit
Chevrolet 2009-06, GMC 2009-06
Fitting Type
Banjo; Female
Position
Rear Right
Fitting Material
Treated Steel
Sleeve Material
Plastic

Description

Brake Hydraulic Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.