Zoro Homepage

Cable Tie, 12 in L, Black, Polyurethane Elastomer, 24 PK

  • Mfr # 83923

  • Zoro # G615445682


product price: $11.39
/pk 24, $0.47/ea

Key Features

Cable Tie Style
Reusable
Nominal Length
12 in
Material
Polyurethane Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83923
Zoro #
G615445682
UPC #
37495839235
Country of Origin
United States

Dimensions

Nominal Length
12 in

Details

Item
Cable Tie
Cable Tie Style
Reusable
Color
Black
Material
Polyurethane Elastomer

Description

12 In. Black Mille-Tie Quickstrip, Dorman - Conduct-Tite 83923

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.