This item is Discontinued.

Dorman Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L 980-520

Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (Discontinued)

  • Mfr # 980-520
  • Zoro # G907057425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980-520
Zoro #
G907057425
UPC #
19495057901
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Fastener Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.