Shop DORMAN
See all product information
Create Account
D18-85668 Fuse Block Holds - 4 Blade Fuses
- Mfr # D18-85668
- Zoro # G504168821
product price:Â
$
26.79
/ea
Key Features
UL Class
CC
Body Material
Brass and Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-85668
- Zoro #
- G504168821
- UPC #
- -
- Country of Origin
- China
- Item
- Open Fuse Block
- UL Class
- CC
- Body Material
- Brass and Plastic
Description
Dorman offers a line of Fuse Blocks for almost a wide range of applications. All our Fuse Blocks are constructed of high-quality materials for long-lasting durability.
Features- Ideal for additional circuit protection to accessories & components
- Includes terminals for connections (where applicable)
- Also suitable for a broad variety of industrial and commercial uses
- Finish: Black
- Material: Brass and Plastic
- Fuse Panel ATC Fuse Capacity: 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.