
Diesel Exhaust Fluid (DEF) Temperature Sensor, 904-371 (Discontinued)
- Mfr # 904-371
- Zoro # G7644181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
904-371
Zoro #
G7644181
UPC #
885484448735
Country of Origin
Iceland
Dimensions
Length
4 in
Details
Color
Black
Vehicle Fit
Chevrolet 2016-09, GMC 2016-09
Item
DEF Temperature Sensor
Number of Connectors
2
Terminal Type
Blade
Connector Gender
Female
Terminal Gender
Male
Terminal Material
Copper
Number of Terminals
6
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.