This item is Discontinued.

Dorman Dorman 65229 Oil Drain Plug Piggyback M14-1.50 S.O.; Head Size 24 Mm. D18-65229

Dorman 65229 Oil Drain Plug Piggyback M14-1.50 S.O.; Head Size 24 Mm. (Discontinued)

  • Mfr # D18-65229
  • Zoro # G904041830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-65229
Zoro #
G904041830
UPC #
-
Country of Origin
China

Description

Features
  • Dorman's oil drain plugs are coated for high corrosion resistance and a long service life.
  • Direct replacement for a proper fit every time.
  • Dorman's oversized, piggyback, and rubber expanding plugs eliminate the need to replace the entire pan.
  • Our oil drain plugs are designed and constructed to strict engineering quality standards.
  • Describe Type - Piggyback
  • Material - Steel
  • Socket Points - 6
  • Thread Size - 1/8-27 NPT
  • Shank Length - 0.325 in.
  • Head Size (SAE/Metric) - 24 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.