Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dorman 799135 Panel Trim Retainer Interior GM; Chrysler; Ford

  • Mfr # D18-799135

  • Zoro # G504061863


product price: $30.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-799135
Zoro #
G504061863
UPC #
19495056416
Country of Origin
China

Description

Dorman offers a comprehensive selection of interior panel retainers for almost any automotive fastening job. All our interior panel retainers are constructed of high - quality materials for long - lasting durability.

Features
  • Direct replacement interior panel retainers to ensure a proper fit
  • Color/Finish - Black
  • Fastener Head Diameter : 11/16 in.
  • Fastener Hole Size - 5/16 in.
  • Fastener Length : 13/16 in.
  • Material - Nylon/Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.