This item is Discontinued.

Dorman Dorman 85621 16 Gauge Fusible Link Wire Carded D18-85621

Dorman 85621 16 Gauge Fusible Link Wire Carded (Discontinued)

  • Mfr # D18-85621
  • Zoro # G804075188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D18-85621
Zoro #
G804075188
UPC #
747925361822
Country of Origin
China

Description

A comprehensive line of fuse holders for almost any automotive electrical repair. All our fuse holders are constructed of high-quality materials for long-lasting durability.

Features
  • Holders designed in multiple styles for use with glass and blade fuse types
  • A large selection to support diverse wire gauges and Amperages
  • Includes fuse
  • Color/Finish - Gray/Blue
  • Fuse Type - Fusible Link
  • Length - 10.31 in.
  • Voltage Rating - 12
  • Wire Gauge - 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.