
Double Tech Housing
Mfr # 85318
Zoro # G612538660
product price: $8.25
/eaKey Features
Water Resistant
Yes
Connector Gauge
None
Connector Length
1.5895 in
Connector Material
Plastic
Connector Type
Tech Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85318
Zoro #
G612538660
UPC #
37495853187
Country of Origin
Unknown
Dimensions
Connector Length
1.5895 in
Details
Water Resistant
Yes
Connector Gauge
None
Connector Material
Plastic
Connector Type
Tech Terminal
Item
1 Weather Pack Series Shroud/housing
Description
Available in many different styles, including male and female housings;A large selection of wire and terminal counts available;Conveniently packaged in a variety of sizes, assortments, and quantities;Also suitable for a broad range of industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.