Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Air Intake Hose, 696-001

  • Mfr # 696-001

  • Zoro # G7288904


product price: $39.35
/ea

Key Features

Length
7 in
Color
Black
Inside Dia.
2.8 in
Material
Rubber
Vehicle Fit
Acura TL 2006-04, Honda Accord 2007-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
696-001
Zoro #
G7288904
UPC #
19495933915
Country of Origin
China

Dimensions

Length
7 in
Inside Dia.
2.8 in
Outside Dia.
3-1/4 in

Details

Color
Black
Material
Rubber
Vehicle Fit
Acura TL 2006-04, Honda Accord 2007-03
Position
Air Cleaner To Engine
Fit Type
Specific
End Shape
Round
Item
Air Intake Hose
Grade
Regular
Configuration
One Piece

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.