Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Air Intake Hose, 696-022

  • Mfr # 696-022

  • Zoro # G7286472


product price: $51.99
/ea

Key Features

Material
Rubber
Color
Black
Inside Dia.
2-3/4 in
Length
4-3/4 in
Vehicle Fit
Toyota 4Runner 2000-99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696-022
Zoro #
G7286472
UPC #
885484666702
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
2-3/4 in
Length
4-3/4 in
Outside Dia.
2-3/4 in

Details

Material
Rubber
Color
Black
Vehicle Fit
Toyota 4Runner 2000-99
Fit Type
Specific
Item
Air Intake Hose
Grade
Regular
Configuration
One Piece
Position
To Engine

Description

Return your air intake system to proper operation with our direct replacement air intake hose. Constructed of high-quality rubber, the hose resists the drying and cracking that commonly cause illumination of the check engine light on the dashboard and drivability issues. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.