
Engine Coolant Recovery Tank - Front, 603-388
Mfr # 603-388
Zoro # G7676135
product price: $31.39
/eaKey Features
Type
Pressurized
Application
Ford EcoSport 2012-04, Ford Fiesta 2010-02
Color
White
Includes
Cap
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-388
Zoro #
G7676135
UPC #
37495092425
Country of Origin
Taiwan, Province of China
Details
Item
Coolant Reservoir
Type
Pressurized
Application
Ford EcoSport 2012-04, Ford Fiesta 2010-02
Color
White
Includes
Cap
Material of Construction
Plastic
Number of Mounting Holes
2
Pressure Rating
20 psi
Cap Type
Spring Loaded Twist
Description
Over time coolant reservoirs become susceptible to heat and engine vibration and eventually crack and leak. Dorman Coolant Reservoirs are manufactured with premium plastic to withstand the effects of stress generated within the engine compartment. Our coolant reservoirs are thoroughly tested to ensure a trouble-free performance and long-lasting quality year after year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.