
Engine Coolant Thermostat Housing, 902-2001
Mfr # 902-2001
Zoro # G6334341
original price: $19.99
7% off
new price: $18.55
/eaKey Features
Housing Neck Angle (°)
180 deg
Outside Diameter
1.25 in
Mounting Hole Diameter
0.313 in
Packaging Type
Box
Gasket Or Seal Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
902-2001
Zoro #
G6334341
UPC #
885484545342
Country of Origin
China
Dimensions
Outside Diameter
1.25 in
Mounting Hole Diameter
0.313 in
Details
Housing Neck Angle (°)
180 deg
Packaging Type
Box
Gasket Or Seal Included
Yes
Mounting Hole Quantity
2
Material
Metal
Color
Natural
Includes
Thermostat Housing with Gasket
Air Vent
Bleeder Valve
Housing Neck Angle (°)
180
Item
Thermostat Housing with Gasket
Housing Neck Angle (°)
180 deg
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.