
Engine Coolant Thermostat Housing Assembly, 902-319 (Discontinued)
- Mfr # 902-319
- Zoro # G7021574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
902-319
Zoro #
G7021574
UPC #
19495356943
Country of Origin
China
Dimensions
Flange Length
1-1/4 in
Flange Width
1 in
Details
Includes
(2) O-Rings; Thermostat
Material
Plastic
Vehicle Fit
Chrysler 200 2014-11, Chrysler Sebring 2010-07, Dodge Avenger 2014-08, Dodge Journey 2020-09
Color
Black
Number of Mounting Holes
3
Number of Outlet Ports
5
Item
Coolant Thermostat Housing Assembly
Grade
Regular
Thermostat Opening Temperature
203°F
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.