
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-231
Zoro #
G7000419
UPC #
19495358459
Country of Origin
China
Dimensions
Outlet Dia.
1.3 in
Details
Includes
Gasket; Block Off Plug; Nipple
Color
Black
Material
Plastic
Item
Coolant Water Outlet
Housing Neck Angle
Straight
Number of Bolt Holes
4
Vehicle Fit
Ford 2018-03, Mazda 2011-08, Mazda 2006-05, Mercury 2011-05
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.