Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Cooling Fan Blade, 621-339

  • Mfr # 621-339

  • Zoro # G6287091


original price: $84.25
5% off
new price: $79.25
/ea
Free Shipping & Returns

Key Features

Item Grade
Standard Replacement
Blade Color
White
Packaging Type
Box
Cable Material
Plastic
Outside Diameter
490 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
621-339
Zoro #
G6287091
UPC #
19495253112
Country of Origin
China

Dimensions

Outside Diameter
490 mm

Details

Item Grade
Standard Replacement
Blade Color
White
Packaging Type
Box
Cable Material
Plastic
Blade Quantity
11
Includes
Engine Cooling Fan Blade
Item
Engine Cooling Fan Blade

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.