
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
904-100
Zoro #
G9238352
UPC #
19495929444
Country of Origin
China
Dimensions
Length
1.1 in
Width
1.1 in
Height
1.6 in
Details
Vehicle Fit
Chevrolet 2004-01, GMC 2004-01
Cover Material
Plastic
Number of Terminals
4
Mounting Type
Plug In
Terminal Gender
Male
Item
Diesel Glow Plug Relay
Amperage Rating
100 A
Terminal Type
Blade
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.