
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69012
Zoro #
G5747260
UPC #
19495773870
Country of Origin
China
Dimensions
Head Dia.
9/16 in
Thread Size
1/2"-20
Length
0.869 in
Details
Includes
Gasket
System of Meaurement
SAE
Number of Socket Points
6
Features
Conventional Drain
Color
Silver
Grade
3
Material
Steel
Drive Type
Hex
Item
Oil Drain Plug
Thread Type
Fine
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.