Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FENDER RETAIN CLIPS

  • Mfr # 700-626

  • Zoro # G612443476


product price: $18.75
/ea

Key Features

Head Diameter
20 mm
Color
Noir
Overall Length
10 mm
Includes
15 Retainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700-626
Zoro #
G612443476
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
20 mm
Overall Length
10 mm

Details

Color
Noir
Includes
15 Retainers

Description

Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.