Zoro Homepage

FENDER WASHER, 50PK

  • Mfr # 367-130

  • Zoro # G812537586


product price: $19.49
/pk 50, $0.39/ea

Key Features

Outside Diameter
1.5 in
Minimum Thickness
0.094 in
Inside Diameter
0.375 in
SAE or Metric
SAE
Finish
Natural/Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367-130
Zoro #
G812537586
UPC #
19495363309
Country of Origin
China

Dimensions

Outside Diameter
1.5 in
Minimum Thickness
0.094 in
Inside Diameter
0.375 in

Details

SAE or Metric
SAE
Item
Fender Washers
Finish
Natural/Zinc-Plated

Description

Ideal replacement - this washer is a direct replacement for the original washer used for numerous jobs;Durable construction - this part is made from quality materials to withstand use in automotive applications;Versatile shop supply - this washer can be used for a variety of automotive and household applications;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.