Zoro Homepage

FENDER WASHER, 57PK

  • Mfr # 830-028

  • Zoro # G612537625


product price: $11.99
/pk 57, $0.21/ea

Key Features

SAE or Metric
SAE
Material
Steel
Finish
Natural/Zinc-Plated
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-028
Zoro #
G612537625
UPC #
19495835288
Country of Origin
China

Dimensions

Inside Diameter
1/4 in

Details

SAE or Metric
SAE
Item
Fender Washers
Material
Steel
Finish
Natural/Zinc-Plated

Description

Ideal replacement - this washer is a direct replacement for the original washer used for numerous jobs;Durable construction - this part is made from quality materials to withstand use in automotive applications;Versatile shop supply - this washer can be used for a variety of automotive and household applications;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.