Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FENDER WASHER

  • Mfr # 766-118

  • Zoro # G612537571


product price: $6.69
/ea

Key Features

Type
Fender
Packaging Type
Clamshell
SAE or Metric
SAE
Color
Natural/Zinc-Plated
Inside Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766-118
Zoro #
G612537571
UPC #
19495052722
Country of Origin
China

Dimensions

Inside Diameter
3/16 in

Details

Type
Fender
Packaging Type
Clamshell
SAE or Metric
SAE
Color
Natural/Zinc-Plated
Includes
Fender Washers
Material
Steel

Description

Ideal replacement - this washer is a direct replacement for the original washer used for numerous jobs;Durable construction - this part is made from quality materials to withstand use in automotive applications;Versatile shop supply - this washer can be used for a variety of automotive and household applications;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.