Flange Nut, M8-1.25, Steel, Class 10

  • Mfr # 431-708

  • Zoro # G7801386


product price:  $14.85
/ea

Key Features

Thread Size
M8-1.25
Material
Steel
Material Grade/Class
Class 10
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431-708
Zoro #
G7801386
UPC #
19495317081
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
System of Measurement
Metric
Thread Direction
Right Hand

Description

Flange Hex Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.