This item is Discontinued.

Dorman Flange Nut, M10-1.5, Steel, Class 8.8 434-610

This item is Discontinued.

Dorman

Flange Nut, M10-1.5, Steel, Class 8.8 (Discontinued)

Mfr # 434-610
Zoro # G7806602
UPC # 19495811268
Country of Origin Unknown
Category Flange Nuts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
434-610
Zoro #
G7806602
UPC #
19495811268
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.5

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8.8
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Medium

Description

Flange Hex Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.