Zoro Homepage

Flange Nut, 5/16"-18, Steel, Grade 8, Zinc Plated

  • Mfr # 962-011D

  • Zoro # G407040309


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962-011D
Zoro #
G407040309
UPC #
885484891043
Country of Origin
China

Dimensions

Thread Size
5/16"-18

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.