Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Line Compressor Un., 800-135

  • Mfr # 800-135

  • Zoro # G7816515


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Brass
Connection Type
Compression x Compression
Number of Pieces in Set
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-135
Zoro #
G7816515
UPC #
19495064817
Country of Origin
Unknown

Details

Item
Fuel Line Union
Material
Brass
Connection Type
Compression x Compression
Number of Pieces in Set
3

Description

Fuel Line Compressor Un.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.