
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
577-908
Zoro #
G7628334
UPC #
19495215653
Country of Origin
China
Dimensions
Outside Dia.
2 in
Length
19.56 in
Details
Item
Fuel Tank Filler Neck
Material
Steel
Vehicle Fit
Dodge Ram 1500 1997-94, Dodge Ram 2500 1997-94, Dodge Ram 3500 1997-94
Description
Fuel filler necks are exposed to harsh elements leading to rust and failure which is usually indicated by leaking fuel or a check engine light. Replacing your filler neck with a Dorman unit will restore functionality while providing a long lasting repair. Dorman fuel filler necks comply with current emission standards and are a direct replacement for a quick and easy repair.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.