Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (Discontinued)
- Mfr # 860-240
- Zoro # G700677998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
860-240
Zoro #
G700677998
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Fastener Length
4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Description
Hex Head-Cap Screw-Grade 8-3/8-16 X 4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.