Zoro Homepage

Halo Ring Bulb, 639-000

  • Mfr # 639-000

  • Zoro # G7320343


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Halo Ring Bulb
Bulb Technology
LED
Voltage
12 VDC
Wattage Equivalency
2.4 99
Bulb Amps
0.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639-000
Zoro #
G7320343
UPC #
19495535706
Country of Origin
Taiwan, Province of China

Details

Includes
2 Halo Ring Bulb
Bulb Technology
LED
Voltage
12 VDC
Wattage Equivalency
2.4 99
Bulb Amps
0.2 A
Item
Halo Ring Bulb
Lens Material
Plastic
Light Color
White

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.