
Headlight Retainer
Mfr # 42444
Zoro # G912538704
product price: $14.29
/eaKey Features
Width
0.74 in
Mounting Style
Clip On
Universal Or Specific Fit
Specific
Type
Headlamp Housing Retainers
Fastener Type
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42444
Zoro #
G912538704
UPC #
889245630698
Country of Origin
Unknown
Dimensions
Width
0.74 in
Length
1 in
Fastener Hole Size (in)
0.35 in
Inside Diameter
0.35 in
Outside Diameter
0.74 in
Details
Mounting Style
Clip On
Universal Or Specific Fit
Specific
Type
Headlamp Housing Retainers
Fastener Type
Clip
Material
Carbon Steel
Bulb Shape
Irregular
Lens Color
Silver
Description
Direct replacement - this headlight retainer matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this retainer is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.