Zoro Homepage

Heat Shrink Tube, 5/16 in, Black, 8 ft

  • Mfr # D18-85267

  • Zoro # G610731605


product price: $23.49
/ea

Key Features

Shrink Tubing I.D. After Shrinking
5/32 in
Material
Polyolefin
Color
Black
Length
8 ft
Use with Wire Size
12 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-85267
Zoro #
G610731605
UPC #
037495852678
Country of Origin
China

Dimensions

Length
8 ft
Use with Wire Size
12 to 10 AWG

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.