Shop DORMAN
See all product information
Create Account
Heat Shrink Tube Assortment, 1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, Black, Gray
- Mfr # D18-87500
- Zoro # G603720715
product price:Â
$
55.45
/ea
Key Features
Color
Black, Gray
Length
2-1/2 in
Use with Wire Size
22 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG
Shrink Tubing I.D. Before Shrinking
1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-87500
- Zoro #
- G603720715
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Shrink Tube Assortment
- Color
- Black, Gray
- Shrink Tubing I.D. Before Shrinking
- 1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Dimensions
- Length
- 2-1/2 in
- Use with Wire Size
- 22 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG
Description
This economical, time-saving kit contains our most popular heat shrink tubes. This kit is lightweight and convenient to transport between home and work, or from job to job.
- Includes a matching visual reference guide on the inside cover to identity parts
- Color/Finish - Black, Grey
- Heat Shrink Tubing Inside Diameter Range - 1/4 In. - 1/8 In., 3/8 In. - 3/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.