Shop DORMAN
See all product information
Create Account
Heat Shrink Tube Assortment, 3/8 in, 1/4 in, 1/2 in, 1 in, Blue, Red, Yellow, 6 in
- Mfr # D18-85686
- Zoro # G310608894
product price:Â
$
37.35
/ea
Key Features
Material
PVC
Color
Blue, Red, Yellow
Length
6 in
Use with Wire Size
4 to 2 AWG, 12 to 10 AWG, 16 to 14 AWG, 8 to 4 AWG
Shrink Tubing I.D. Before Shrinking
3/8 in, 1/4 in, 1/2 in, 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-85686
- Zoro #
- G310608894
- UPC #
- 747925361860
- Country of Origin
- China
- Item
- Heat Shrink Tube Assortment
- Material
- PVC
- Color
- Blue, Red, Yellow
- Shrink Tubing I.D. Before Shrinking
- 3/8 in, 1/4 in, 1/2 in, 1 in
Dimensions
- Length
- 6 in
- Use with Wire Size
- 4 to 2 AWG, 12 to 10 AWG, 16 to 14 AWG, 8 to 4 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.