
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
626-541
Zoro #
G7616154
UPC #
885484352926
Country of Origin
China
Dimensions
Length
5.69 in (Axis 1); 2.44 in (Axis 2); 2.17 in (Axis 3)
Inside Dia.
1.56 in; 1.57 in; 1.26 in
Centerline Length
5.69 in
Details
Vehicle Fit
Ford F-150 2018-11, Ford Lobo 2018-11, Ford Mustang 2018-11, Lincoln Mark LT 2014-11
Pressure Rating
50 psi
Material
Rubber; Plastic; Metal
Item
Heater Hose Assembly
Color
Natural
Position
Upper - Tee To Thermostat
Max. Bend Angle
10 Degrees
Number of Branches
3
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.