
INJECTOR FEED LINE
Mfr # 904-129
Zoro # G412448428
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
0.313 in
Outlet Quantity
2
Fitting Outlet Thread Size
M14-1.50
Fitting Outlet Gender
Female
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-129
Zoro #
G412448428
UPC #
19495438878
Country of Origin
Unknown
Dimensions
Outside Diameter
0.313 in
Fitting Outlet Thread Size
M14-1.50
Fitting Inlet Thread Size
M14-1.50
Inside Diameter
0.117 in
Wall Thickness (in)
0.196 in
Length
10 in
Details
Item
Fuel Feed Line
Outlet Quantity
2
Fitting Outlet Gender
Female
Material
Stainless Steel
Hose/Line Maximum Pressure (psi)
40000
Fitting Outlet Thread Type
Metric Fine
Hose/Line Quantity
1
Fitting Material
Stainless Steel
Color
Silver
Fitting Inlet Thread Type
Metric Fine
Fitting Quantity
2
Inlet Quantity
1
Fitting Inlet Gender
Female
Description
Direct replacement - this fuel injector line is engineered to match the original fuel injector line on specified vehicles;Robust materials - manufactured with a material-hardening process to ensure lines withstand high pressure during engine operation;Critical fix - because all fuel injectors lines have a one-time-use, crushable seal, replacement of entire line is necessary for optimal seal;Cost-effective solution - part is quality-tested and less expensive than getting replacement from dealership
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.